Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3128639

MPN #: TW-40-10FF

Little Giant® Single Cylinder Truck, Continuous Handle, 10" Flat-Free Wheels, 800 lb. Capacity

Product Description

Features:
  • 1.05" O.D. tubing for strength
  • Nose plate is 8"D x 14"W
  • Overall height: 47"
  • Safety chains for securing cylinder to truck
  • 10" Flat-free wheels
  • Continuous Handle"
  • 600 lbs. Capacity
  • Also available with standard or folding foot kick
  • Available with continuous (47" high) or dual handle (49" high)


PRICE
$359.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height47 in
Weight Capacity800 lbs
Weight35 lbs
Wheel Diameter10 in
Noseplate Width14 in
Noseplate Depth8 in

Product Details

Assembly RequiredNo
TypeHand Truck
ColorGreen
Wheel Type(2) Flat Free
Style2-Wheel
Capacity1 Cylinder
MaterialSteel
Manufacturers Part NumberTW-40-10FF
Handle StyleContinuous Handle
BrandLittle Giant