Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3128619

MPN #: NBB-3672-8PYFL

Little Giant® Heavy Duty Platform Truck w/Floor Lock, 8" Poly Wheels, 3600 lb. Cap,72"x36" Deck

Product Description
Capacities up to 3600 lbs.Sturdy all-welded unit is constructed of a formed 12 gauge steel deck with extra reinforcement on the underside.

Features:
  • 12 gauge reinforced steel deck
  • Removable pipe handle sits 29"above deck
  • Two rigid and two swivel casters
  • All-welded construction
  • 8"Polyurethane - 3600 lbs. Capacity
  • Deck height: 11"
  • Floor Lock to stop unwanted movement while loading and unloading


PRICE
$1,289.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width36 in
Height40 in
Weight Capacity3600 lbs
Weight152 lbs
Wheel Diameter8 in
Deck Height11 in

Product Details

Assembly RequiredNo
TypeHigh-Capacity Platform Truck
Deck MaterialSteel
ColorGray
Caster Type2 Rigid, 2 Swivel
Wheel TypeSolid
MaterialSteel
Manufacturers Part NumberNBB-3672-8PYFL
BrandLittle Giant