LH3-Kit (30 pcs.) includes:
Triton Products 30 Piece LocHook & Bin Assortment for LocBoard, 28 Assorted Hooks & 2 Bins
Write a Review
|
Questions & Answers (0)
Product Description
Having commercial grade storage and organizational solutions is an issue that every business encounters. LocHook™ and LocBoard® present an ideal steel pegboard tool storage solution that supports 5S and Lean Manufacturing initiatives. They provide the most heavy-duty pegboard and hooks system for dependable storage for factory floor, MRO, shop, home and garage. The LocHook is an innovative pegboard hook which can be mounted in any direction and is rugged enough to support just about anything. LocBoard and LocHook provide the perfect steel pegboard solution. Count on the power of Triton's steel pegboard system.
LH3-Kit (30 pcs.) includes:
LH3-Kit (30 pcs.) includes:
PRICE
$105.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
Product Details
| Type | Pegboard Hook Kit |
| Finish | Zinc Plated |
| Material | Steel |
| Package Quantity | 30 |
| Color | Silver |
| Manufacturers Part Number | LH3-KIT |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |