Toto® LHT241.4G-01 Supreme® Wall Mount Lavatory Sink, Cotton White
Write a Review
|
Questions & Answers (0)
Product Description
Toto® LHT241.4G-01 Supreme® Wall Mount Lavatory Sink, Cotton White
Does not include Faucet.
This wall mount shroud and lavatory combination is part of The Supreme® Suite by TOTO®. The unit features a faucet mount on 4" Centers with mounting set included. The slender space saving design and deep bowl provide comfortable use. TOTO®'s patented, super-smooth SanaGloss glaze prevents debris, mold and bacteria from sticking to porous, ceramic surfaces. SanaGloss keeps your TOTO® chinaware cleaner, longer, which means fewer chemicals in the environment and less water used for cleaning.
SanaGloss seals China with an ionized barrier, creating a super-smooth surface that prevents particles from adhering to ceramic, while a catalyzed ion barrier actually repels particles away. The combination of these features has yielded a ceramic finish that completely changes the foundation of conventional glazing.
Does not include Faucet.
This wall mount shroud and lavatory combination is part of The Supreme® Suite by TOTO®. The unit features a faucet mount on 4" Centers with mounting set included. The slender space saving design and deep bowl provide comfortable use. TOTO®'s patented, super-smooth SanaGloss glaze prevents debris, mold and bacteria from sticking to porous, ceramic surfaces. SanaGloss keeps your TOTO® chinaware cleaner, longer, which means fewer chemicals in the environment and less water used for cleaning.
SanaGloss seals China with an ionized barrier, creating a super-smooth surface that prevents particles from adhering to ceramic, while a catalyzed ion barrier actually repels particles away. The combination of these features has yielded a ceramic finish that completely changes the foundation of conventional glazing.
PRICE
$309.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-5/8 in |
| Width | 22-7/8 in |
| Faucet Centers | 4 in |
| Drain Size | 1-1/4 in |
Product Details
| Color | White |
| Style | Transitional |
| Mounting Location | Wall |
| Material | Vitreous China |
| Manufacturers Part Number | LHT241.4G-01 |
| Faucet Holes | 3 |
| Collection | Supreme® |
| Brand | Toto |
Compliance & Certifications
| ADA Compliant | Yes |