TOTO® LT569-01 17"X14" Undercounter Lavatory, Cotton White
Write a Review
|
Questions & Answers (0)
Product Description
Vitreous China undercounter lavatory. ADA compliant. Mounting hardware, template and sealing compound included. With unrivaled vision and innovation expertise, TOTO® leads and never follows in designing, engineering, refining and delivering innovative technology that enhances your daily life. TOTO®'s innovations translate into the best performance and ecology in the plumbing world. TOTO® leaves nothing to chance when it comes to design.
TOTO® embraces holistic design principles because performance, quality, functionality and ultimately, customer satisfaction, are just as important as aesthetics. Backed by precision engineering and global manufacturing, great designs address functionality and performance as well as beauty. Attention to detail, continuous improvement, over a thousand research and development professionals and 90+ years of experience fuel TOTO®'s product quality.
TOTO® provides unmatched performance, durability and reliability, representing the ultimate in customer satisfaction for our toilets, faucets, lavatories, showers and products for the entire bathroom. Superior quality backed by over 90 years of experience creates many benefits. TOTO® installations offer peace of mind and performance you can count on. Reliability translates into reduced maintenance costs and superior performance.
TOTO® embraces holistic design principles because performance, quality, functionality and ultimately, customer satisfaction, are just as important as aesthetics. Backed by precision engineering and global manufacturing, great designs address functionality and performance as well as beauty. Attention to detail, continuous improvement, over a thousand research and development professionals and 90+ years of experience fuel TOTO®'s product quality.
TOTO® provides unmatched performance, durability and reliability, representing the ultimate in customer satisfaction for our toilets, faucets, lavatories, showers and products for the entire bathroom. Superior quality backed by over 90 years of experience creates many benefits. TOTO® installations offer peace of mind and performance you can count on. Reliability translates into reduced maintenance costs and superior performance.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19.3 in |
| Width | 16-1/4 in |
| Basin Depth | 7.5 in |
| Basin Length | 17 in |
| Basin Width | 14 in |
| Drain Size | 1-1/4 in |
Product Details
| Color | White |
| For Use With | Bathroom |
| Style | Commercial |
| Mounting Location | Undermount |
| Includes | Sink |
| Material | Vitreous China |
| Manufacturers Part Number | LT569-01 |
| Faucet Holes | 0 |
| Shape | Round |
| Brand | Toto |
Compliance & Certifications
| ADA Compliant | Yes |