PrestoLifts™ Pneumatic Tilt Table AT20-4848 48 x 48 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Tilt Table Can Be Used Anywhere Shop Air Is Available!
PrestoLifts™ Pneumatic Tilt Tables require no electrical power and less maintenance than conventional tilt tables, as there is no hydraulic fluid to leak and contaminate goods. Table tilts 30 degrees for adjustable angles and heights making it great for assembly and machine shop applications. Pneumatic table is operated by lifetime warranty Firestone Airstroke™ actuator that delivers long life and the lift can work a full day without duty cycle limitation, as there is no motor to fail. Unit requires 80 psi @ 15 cfm of air pressure and includes a safety pressure relief valve. A restraint chain guards against over-tilting. Air powered table must be lagged to a clean and level floor. Pedestal-mounted hand control offers simple lifting and lowering and includes an 8' hose for remote operation. 2 Year Limited Warranty.
Optional Fork Pockets and Custom Sizes/Designs are available; Call for more information.
PrestoLifts™ Pneumatic Tilt Tables require no electrical power and less maintenance than conventional tilt tables, as there is no hydraulic fluid to leak and contaminate goods. Table tilts 30 degrees for adjustable angles and heights making it great for assembly and machine shop applications. Pneumatic table is operated by lifetime warranty Firestone Airstroke™ actuator that delivers long life and the lift can work a full day without duty cycle limitation, as there is no motor to fail. Unit requires 80 psi @ 15 cfm of air pressure and includes a safety pressure relief valve. A restraint chain guards against over-tilting. Air powered table must be lagged to a clean and level floor. Pedestal-mounted hand control offers simple lifting and lowering and includes an 8' hose for remote operation. 2 Year Limited Warranty.
Optional Fork Pockets and Custom Sizes/Designs are available; Call for more information.
PRICE
$4,859.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Lowered Height | 7 in |
| Weight Capacity | 2000 lbs |
| Weight | 720 lbs |
| Platform Width | 48 in |
| Platform Length | 48 in |
Product Details
| Assembly Required | No |
| Type | Tilt Table |
| Color | Orange |
| Lift Type | Pneumatic |
| Control | Hand Operated |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | AT20-4848 |
| Platform Tilt Degrees | 45 ° |
| Brand | Presto |