- String and button secure closure keeps checks and forms in place, even if box is overturned
- Box wall construction has triple end, single side and single bottom
- Dimensions are the inside dimensions of the box
Fellowes Liberty® Check & Form Boxes, 23-1/4"L x 9-1/2"W x 4-1/4"H, White & Blue - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$210.00 Sold in packages of 12 / $17.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/4 in |
| Width | 9-1/2 in |
| Height | 4-1/4 in |
| Inside Width | 9-1/2 in |
| Inside Height | 4-1/4 in |
| Stacked Weight Capacity | 500 lbs |
| Weight | 0.7 lbs |
| File Size Format | Check, Microfilm |
Product Details
| Assembly Required | Yes |
| Color | White/Blue |
| Series | Liberty Storage Box |
| Percent Recycled Content | 60 |
| Strength | Basic |
| Style | String & Button |
| Material | Corrugated Fiberboard |
| Package Quantity | 12 |
| Manufacturers Part Number | 00007 |
| Brand | Fellowes |