Bankers Box SmoothMove Classic Moving and Storage Boxes feature easy set-up-no tape required for box assembly. Convenient lift-off lid. Easy to carry handles. Durable, double end, double bottom, 32 ECT B-Flute Kraft corrugated board construction. Reusable and recyclable. Perfect for use in the office, home, school, or wherever you would like to move and store important papers, documents or any items.
Bankers Box® SmoothMove Classic Small Moving Boxes, 15"L x 12"W x 10"H, Kraft/Blue, 20/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Height | 10 in |
| Weight Capacity | 65 lbs |
| Weight | 24 lbs |
| Size | Small |
Product Details
| Type | Standard Moving Boxes |
| Color | Kraft/Blue |
| Closure | Lift-Off Lid |
| Total Recycled Content | 85% |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Percent Pre Consumer Recycled Content | 10% |
| Post Consumer Recycled Content | 75% |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 20 |
| Manufacturers Part Number | FEL7714210 |
| Brand | Bankers Box |