O-Cedar Commercial MaxiMatic 9" Sponge Mop Refill 12/Case - 94223 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
9'' polyester sponge is absorbent, durable, and leaves floors drier.
PRICE
$111.60 Sold in packages of 12 / $9.30 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 9 in |
| Weight | 0.3 lbs |
| Size | 9 |
| Cleaning Width | 9 in |
Product Details
| Type | Refill |
| Material | Plastic |
| Package Quantity | 12 |
| Color | Yellow |
| Manufacturers Part Number | 94223 |
| Brand | O-Cedar Commercial |