LPD Trade's products offer a perfect solution to discharge any static charge as needed. All the brushes and brooms are made of conductive handles and bristles (Black & Yellow). The use of mixed selection of quality stiff natural hair and conductive hair gives our brushes their unique quality, long lasting and superior flexibility.
Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.
LPD Trade ESD Conductive Lid For Bucket, 12-1/2, Black - C80111
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Weight | 0.4 lbs |
Product Details
| Type | Anti-Static |
| Material | Conductive Polypropylene |
| Package Quantity | 1 |
| Description | Conductive Lid For Bucket |
| Color | Black |
| Manufacturers Part Number | C80111 |
| For Use With | C80101 |
| Brand | LPD Trade |