- 4-ply, 100% cotton yarn.
- Cut-end with 1-1/4" cloth head band.
Libman Commercial #32 Wet Mop Head - 976 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.00 Sold in packages of 6 / $10.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Mop Head Size | 28 oz. |
| Size | #32 |
Product Details
| Type | Cut-End |
| Material | Cotton Blend |
| Package Quantity | 6 |
| Color | White |
| Manufacturers Part Number | 976 |
| Brand | Libman Commercial |