- 10" long durable, cut-end strips.
- Non-woven strips. Premium synthetic and microfiber material. Absorbent and machine washable.
- Easy release mop head. Light weight mop, less than 3 pounds when wet.
- 3 /4" steel handle. Overall height of 51".
- Refill #2001
Libman Commercial Wonder® Mop 2000 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$59.00 Sold in packages of 4 / $14.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Weight | 1 lbs |
| Size | 10" in |
| Handle Length | 60 |
| Mop Head Size | 3.5 oz. |
| Diameter | 3/4 in |
Product Details
| Handle Material | Steel |
| Type | Twist |
| Color | Green |
| For Use With | Refill #02001 |
| Material | Microfiber/Synthetic |
| Package Quantity | 4 |
| Manufacturers Part Number | 2000 |
| Brand | Libman Commercial |