- 73 tufts of extra durable, 7/8" stapled polymer fibers.
- 8" long, ergonomic rubber grip handle.
- 2" x 3" scrub surface.
Libman Commercial Heavy Duty Kitchen Brush - 1042 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$25.86 Sold in packages of 6 / $4.31 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 2 in |
| Depth | 3 in |
| Height | 8 in |
| Weight | 1/4 lbs |
| Bristle Length | 1 in |
Product Details
| Handle Material | Plastic |
| Type | Polypropylene |
| Color | Green |
| Material | Plastic |
| Description | Commercial Heavy Duty Kitchen Brush |
| Package Quantity | 6 |
| Manufacturers Part Number | 1042 |
| Brand | Libman Commercial |
| Bristle Material | Plastic |