Features:
- White, medium Polyester bristles with 5" brush part
- 12" length for cleaning small tubing, lines, and openings
- Base resins used to produce bristles are made of FDA approved materials
- For cleaning small tubing, lines, and openings
Weights & Dimensions
| Length | 12 in |
| Width | 1/4 in |
Product Details
| Style | Heavy Duty |
| Material | Plastic |
| Package Quantity | 12 |
| Description | Medium Duty Pipe Brush |
| Color | White |
| Manufacturers Part Number | 4110100 |
| Brand | Carlisle |
| Bristle Material | Plastic |