Ghent® GRVT® Mobile Collaboration Hub & Glassboard 73"W x 42"H
Write a Review
|
Questions & Answers (0)
Product Description
GRVT® (pronounced gra·vuh·tee) is a mobile collaboration hub that combines a table, writing surface, and seating for flexible work anywhere-indoors or outdoors. As Gen Z prioritizes autonomy and adaptable workstyles, GRVT® supports environments that attract and retain talent by enabling collaboration wherever it naturally happens. Its design removes physical barriers and brings people together like gravity, allowing teams to shift seamlessly between space and work modes. GRVT® features a glass writing surface, foldable conferencing table, integrated seating storage, and wireless power. Built with marine‑grade components, it withstands outdoor use while remaining easy to specify with a standard size, frame, and surface. GRVT® promotes sustainability by encouraging the use of natural light, reducing climate control, and being fully recyclable at end of life. Though durable, it is not intended as a permanent outdoor fixture. GRVT® empowers employees to shape their environment as their needs evolve.
PRICE
$10,659.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 26 in |
| Height | 73 in |
| Board Size (W x H) | 73 x 42 in |
Product Details
| Assembly Required | No |
| Type | Mobile Board |
| Color | White |
| Surface Material | Glass |
| Package Quantity | 1 |
| Frame Material | Frameless |
| Manufacturers Part Number | GVT1M7342-SIL-WH |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Ghent |
Warranty
| Warranty | 3 yr |