Hinged Lid for 1 Cu. Yd. Wright® Stainless Steel Self-Dumping Hopper
Write a Review
|
Questions & Answers (0)
Product Description
LID FOR Global Industrial™ SELF-DUMPING STAINLESS STEEL HOPPER
Optional Lid helps to protect contents. Durable Type 304 Stainless Steel for corrosive environments.
Optional Lid helps to protect contents. Durable Type 304 Stainless Steel for corrosive environments.
PRICE
$1,349.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 39-1/4 in |
| Weight | 125 lbs |
Product Details
| Type | Accessory |
| Material | Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | 241861 |
| Brand | Wright |