Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WBB3774546

Global Industrial™ Plastic Hinged Lid for 6 Bushel Box Truck, Black

Product Description
✓ Designed to protect the contents of a 6-bushel box truck
✓ Molded from high-density, impact-resistant plastic
✓ Continuous stainless-steel piano hinges for enhanced security

Keep cargo protected and securely covered with the Global Industrial™ Plastic Cover for 6-Bushel Box Trucks. Engineered to withstand demanding material handling environments, this sturdy black lid is constructed from durable, high-density plastic that resists impacts, cracks, dents, and harsh chemical exposure. It features reinforced structural ribbing that helps prevent sagging under heavy loads and continuous stainless-steel piano hinges for enhanced durability and security. The split-top design provides quick, convenient access to contents without removing the lid, helping improve efficiency in warehouses, hospitality settings, healthcare facilities, and other commercial environments.

  • Reinforced with structural ribbing to prevent sagging and maximize long-term stability
  • Integrated grips for easy lid handling
  • PRICE
    $69.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length38 in
    Width26 in
    Height7-7/8 in
    Weight8 lbs

    Product Details

    Assembly RequiredNo
    TypePlastic Bulk Box Truck Lid
    MaterialPlastic
    ColorBlack
    Manufacturers Part NumberB3774546
    Capacity Bushel6
    BrandGlobal Industrial