Global Industrial
Model # :WB238519YL
Hinged Lid for 1/4 Cu. Yd. Global Industrial™ Self-Dumping Hopper, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial™ SELF-DUMPING STEEL HOPPER LID
Optional Lid helps to protect contents.
Optional Lid helps to protect contents.
PRICE
$379.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41-1/2 in |
| Width | 35 in |
| Weight | 75 lbs |
Product Details
| Type | Accessory |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | 238519YL |
| Brand | Global Industrial |