Elma Lid For ST2500H
Write a Review
Questions & Answers (0)
Lid For ST2500H
Specifications
Product Details
| Description | Tank Cover |
| Brand | Elma |
Related Products
Chem-Crest 77-C is a rust inhibitor concentrate designed for use as a rinse injection into an overflowing ultrasonic rinse tank, although it maybe used as a standard final dip in certain applications. This product will provide long-term oxidation protection if used as directed of mild and tool-grade steels, as well as high-carbon stainless steels. Substrate Compatibility: Chem-Crest 77-C is safe on various metals,including aluminum, brass, bronze, copper, zinc,and steels when used as directed. Operating Conditions: Chem-Crest 77-C is typically used at 1-2% by volume in ultrasonic rinsing ...
MANUFACTURER PART # 107 7483 Xtra ST Industrial Ultrasonic Cleaners Rugged Elmasonic xtra ST high capacity ultrasonic cleaners are designed for cleaning a wide range of parts in a production environment. Chips and coolant are thoroughly removed from newly machined metal parts. Oil, grease, dust, fingerprints, and dirt are removed from used parts. Powerful heavy-duty ultrasonic cleaner Portable and easy to use Dual frequency for coarse and fine cleaning Sweep mode evenly distributes cleaning Pulse mode adds bursts of ultrasonic power for intensive cleaning and degassing Dynamic mode ...
Elma tec clean S1 Ultrasonic Solution for Corrosion Removal What it is: a mildly acidic ultrasonic cleaning solution concentrate What it cleans: corroded metal parts, plastics and glass What it removes: oxide film, rust, lime, grease, oil, corrosion, mineral deposits Why you should use Elma tec clean S1 Fast Easy Thorough Versatile Economical Biodegradable Here's what folks are cleaning with Elma tec clean S1 Electronic parts with oxidation and corrosion Scuba diving gear Salt water fishing gear Copper and brass decorative items Hard water film on ultrasonic cleaning tanks Lab sieves Lime ...
Tank pan P230 size with handles for use with different solution without having to drain the unit for cleaning with a second media.
Lid style P1800 size cover with cut-outs for holding a 250ml beaker suspended a couple inches in the tank solution by means of grommet