Bonar Plastics Lid 1927100M95401 For Model 652947/652948
Write a Review
|
Questions & Answers (0)
Product Description
Lid for FDA Approved Shipping Containers
Made of FDA and USDA approved polyethylene resin. Fits models 652947 and 652948.
Made of FDA and USDA approved polyethylene resin. Fits models 652947 and 652948.
PRICE
$379.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43-1/2 in |
| Width | 43-1/2 in |
| Weight | 25 lbs |
Product Details
| Assembly Required | No |
| Type | Lid for Models 652947 & 652948 |
| Material | Polyethylene |
| Color | White |
| Manufacturers Part Number | 1927100M95401 |
| Accessory Type | Cover and Lid |
| Brand | Bonar Plastics |