Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bonar Plastics

Model # :WBB2308835

MPN #: 6820063B97202

Bonar Plastics SaniTainer IBC Container 240 Gallon - Stackable 46"L x 46"W x 52"H

Product Description
SaniTainer improves efficiency and effectiveness in sanitary bulk packaging, handling and transportation. Unique cylindrical inner tank design eliminates the corners, ribs and seams prevalent in square or rectangular IBCs which are notoriously difficult to clean. SaniTainer™ brings together superior structural integrity and unique tank design features well suited for cleaning and mixing applications.

Features:

  • Molded with Food Grade FDA compliant High Density Polyethylene
  • Standard Blue Frame- Natural/White Bottle
  • Cylindrical designed tank eliminates hard to clean areas
  • Well suited for cleaning and mixing application
  • Wide Mouth 22" Drum style lid with 2" SII vent for easy cleaning
  • 4-way / 2-way pallet jack entry
  • Includes front and rear Anti-teeter bars for maximum stability"
  • 2" Sanitary stainless steel outlet-tri-clover clamp connection
  • Bottom drain provides virtually complete drainage
  • 1.9 specific gravity


Note: Not intended for products requiring a UN/DOT Container



PRICE
$2,545.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width46 in
Height52 in
Weight242 lbs

Product Details

Assembly RequiredNo
TypeWide Mouth Stackable IBC
ColorWhite
Fork Entry4-Way
Capacity240 gal
MaterialHigh-Density Polyethylene
Package Quantity1
Manufacturers Part Number6820063B97202
Stack and/or NestStack
BrandBonar Plastics
Number of StacksUp to 2 High

Compliance & Certifications

CertificationsFDA Compliant