Lid for Small Plastic Bus Tub, 20"L x 15"W, Gray - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The durable one-piece polyethylene tub lid is easy to clean. Protects content and allows stacking when in use.
PRICE
$82.80 Sold in packages of 12 / $6.90 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 15 in |
| Height | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Lid |
| Material | Polypropylene |
| Color | Gray |
| Manufacturers Part Number | 493682GY |
| Accessory Type | Lid |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | NSF |