Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frog Furnishings

Model # :T9ZB3077549

MPN #: PB 62LGCBLUWHI

Frog Furnishings Adirondack Recycled Plastic Lifeguard Chair, 62" Seat Height, Blue/White

Product Description
Made with various sized recycled plastic Resinwood slats, the Frog Furnishings Lifeguard Chair is the best in the business. Built with sturdy 1" x 4" and 2" x 4" commercial grade construction, this chair will keep your lifeguards safe so they can keep your pool safe. Comes with UV stabilizers to protect against sun fading and is built with stainless steel fasteners to protect against rusting.

PRICE
$1,799.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width52 in
Depth37 in
Height91 in
Weight160 lbs
Seat Width25-1/2 in
Seat Depth21 in
Seat Height62 in

Product Details

Assembly RequiredYes
TypeLifeguard Chair
ColorBlue/White
MaterialResinwood
Manufacturers Part NumberPB 62LGCBLUWHI
Indoor/OutdoorOutdoor
BrandFrog Furnishings

Warranty

Warranty5 Years yr