Kemp First Responder Bag, Orange, 10-108-ORG
Write a Review
|
Questions & Answers (0)
Product Description
Kemp USA First Responder Bag is geared for the first on the scene. Numerous pockets and elastic loops hold tools, instruments and supplies to treat patients rapidly. Made of a durable nylon material, this kit will stand up to the toughest applications.
PRICE
$63.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 8 in |
| Height | 8 in |
| Weight | 2 lbs |
Product Details
| Type | First Responder Bag |
| Closure Type | Zipper |
| Package Quantity | 1 |
| Description | First Responder Bag |
| Color | Orange |
| Manufacturers Part Number | 10-108-ORG |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |