Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifetime

Model # :WBB957792

MPN #: 4428

Lifetime® Adjustable Height Plastic Fold-In-Half Table, 24" x 48", White

Product Description
Lifetime 4-Foot Light Commercial Adjustable Fold-In-Half Tables are constructed of high-density polyethylene and have four adjustable height settings. They will not crack, chip or peel, and are built for indoor and outdoor use. The patented steel frame design provides a sturdy foundation and is protected with a powder-coated, weather-resistant finish. Lifetime's Fold-In-Half Tables are perfect for your home, office, outdoor activities and more!

Features:
  • Adjusts to 22 in., 23.9 in., 29 in., and 36 in. (55,9 cm, 60,7 cm, 73,7 cm, and 91,4 cm)
  • Convenient Carry Handle
  • Folds in Half for Easy Transport and Storage
  • Indoor/Outdoor Use
  • Lightweight
  • Rust-Resistant Steel Frame
  • Simple Push-Pin Mechanism for Setup or Takedown
  • Stain Resistant and Easy to Clean
  • UV-Protected High-Density Polyethylene (HDPE) Top

Features & Benefits:
  • Broad Leg Stance - Creates superior stability
  • Convenient Carry Handle - High quality comfort during transportation.
  • Durable Table Top - Stain-resistant, UV-protected, and built to last.
  • Folds In Half - Excellent portability and storage from its compact fold.
  • Height Adjustable - Create a variety of settings for any occasion.
  • Impact-Resistant Corners - Engineered for superior durability and strength to prevent denting upon impact.
  • Lightweight - Easy to lift and carry
  • Non-Marring Foot Caps - Prevents floor damage
  • Powder-Coated Frame - Rust-Resistant Steel
  • Push-Pin Mechanism - Press both push pins on the frame for easy setup or takedown
  • Steel Brace Arms - Keeps table legs stable and sturdy.

Specifications:
  • Dimensions (Folded): 24.3 in. L x 24 in. W x 3.1 in. H (61,8 cm x 61 cm x 7,9 cm)
  • Dimensions (Open): 48 in. L x 24 in. W x 22 - 36 in. H (121,9 cm x 61 cm x 55,9 - 91,4 cm)
  • Frame Color: Gray
  • Leg Style: Straight
  • Leg Tubing Diameter: 0.98 in. (25 mm)
  • Table Top Color: White Granite
  • Table Top Thickness: 1.4 in. (38 mm)
  • Weight: 19.2 lb. (8,7 kg)
PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height24, 29, 36 in
Weight Capacity750 lbs

Product Details

Assembly RequiredNo
TypeFolding Table
Frame Color FamilyGray
Top Color FamilyWhite
StyleAdjustable Height
DescriptionPortable Fold-In-Half Table
Package Quantity1
Frame MaterialSteel
Manufacturers Part Number4428
ShapeRectangle
Top MaterialPlastic
BrandLifetime

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsANSI/BIFMA