Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Plastic Folding Seminar Table, 18" x 60", White

Product Description
Conveniently lightweight and transportable. The blow molded plastic tabletop is scratch-resistant yet still enables a surface smooth enough for writing. The textured gray powder-coated 16-gauge steel frame features leg braces with spring-loaded push-button closing capability for maximal ease and stability. Best of all, the cantilevered legs offer ample and comfy leg room to prevent the user from banging their knees. 700 lb. weight capacity evenly distributed. 10 Year Limited Warranty.

PRICE
$86.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width18 in
Height29-1/2 in
Weight Capacity700 lbs

Product Details

TypeSeminar Table
Frame Color FamilyGray
SeriesInterion
Top Color FamilyWhite
FoldableYes
DescriptionFolding Seminar Table
Frame MaterialSteel
Leg TypeL-Leg
Manufacturers Part NumberB449333
ShapeRectangle
Top MaterialPlastic
BrandInterion by Global Industrial

Warranty

Warranty10 yr