Champion Sports BPSET Bowling Set, Plastic/Rubber, White, 1 Ball/10 Pins/Set
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight ball and pins are easy for kids to move and set up. Rubber bowling ball knocks down pins outdoors, yet is still safe for indoor use. Pins are designed to last, even after hundreds of games. Includes 4 1/2 lb. blue/red rubber bowling ball and ten white plastic pins. Material(s): Plastic Pins;Rubber Ball.
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Sports Ball |
| Type | Sports Equipment |
| Sport Type | Bowling |
| Package Quantity | 1 |
| Description | Bowling Set |
| Color | White |
| Manufacturers Part Number | BPSET |
| Brand | Champion Sports |