Champion Sports SRB5 Rubber Sports Ball, For Soccer, No. 5, White/Black
Write a Review
|
Questions & Answers (0)
Product Description
Rubber covered sports ball is perfect for the playground or sports field. With water-resistant rubber cover that allows play on all surfaces. Constructed to better retain air under vigorous play. Material(s): Rubber Cover; Regulation Size: No. 5; Color(s): White/Black.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$15.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Sports Ball |
| Type | Sports Equipment |
| Material | Rubber |
| Sport Type | Soccer |
| Description | Rubber Sports Ball, For Soccer |
| Color | White |
| Manufacturers Part Number | SRB5 |
| Brand | Champion Sports |