Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lifetime

Model # :WB252489

MPN #: 71566

Lifetime® Portable Basketball System with 50" Shatter Proof Backboard

Product Description
This portable basketball system from Lifetime Products features a 50 in. Steel-Framed Shatterproof backboard with an Action Grip® height adjustment mechanism that adjusts from 7.5 to 10 feet high in 6-inch increments. It also includes a Slam-It® Rim with an all-weather nylon net and a 3.5 in. diameter round steel pole. With a 35-gallon portable base, this system can easily be moved to a desired location. So bring the arena to your home with a residential basketball system from Lifetime Products.

Steel Framed Shatterproof- Steel-Framed Shatterproof Backboard with Fade-Resistant Graphics. Virtually unbreakable polycarbonate surface with excellent rebound

Slam-It Rim - The Slam-It® Rim is built for aggressive play with 18-Inch rim and double horizontal springs that provide great flexibility.

Action Grip - Action Grip® Height Adjustment - Lightly squeeze handle to adjust hoop from 7.5 to 10 feet in 3-inch increments

XL Portable Base - The system is supported by a 35 Gallon Heavy-Duty portable base. Just fill with sand or water and play today. No cement required! Base includes wheels making it easy to move to your desired location.

Pole - The 3-piece, 3.5-inch round steel pole is protected with a powder-coated, weather-resistant finish.

Specifications:
  • Backboard Type - Steel-Framed Shatterproof
  • Backboard Size – 50 in x 33 in x 1"
  • Backboard Surface - Polycarbonate
  • Rim – Slam-It® Rim
  • All-Weather Net Weight – 70g
  • Pole Sections – 3 Piece
  • Adjustment Type - Action Grip®
  • Adjustment Range - 7.5 to 10 feet
  • Adjustment Increments – 3-inch
  • Base Type - XL Portable Base
  • Base Dimensions - 49 in. x 32.7 in. x 9 in.
  • Overall Dimensions - 146" H x 94.6" L x 50" W
  • Warranty - 5-Year Limited


PRICE
$725.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width50 in
Height149 in
BaseXL Portable 35 Gal. Roller Base

Product Details

Assembly RequiredYes
TypeSports Equipment
Sport Type3-1/2" Round Powder-Coated Steel
ColorClear
Backboard50 x 33 x 1 in. Powder-Coated Steel
RIM5/8" Steel with Double-Compression Springs
StyleBasketball Rim Set
Mounting LocationSurface
IncludesRim, Backboard, Pole & Base
Net70g. All-Weather Net
Description50" Shatter-Proof Portable Basketball System
Manufacturers Part Number71566
BrandLifetime

Warranty

Warranty5 yr