Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifetime

Model # :WB252498PK

MPN #: 90098

Lifetime® 6 ft. Wave Youth Kayak with Paddle, Pink

Product Description
Watch your little one enjoy the water navigating in the Lifetime Youth Wave Kayak with Paddle. Built for a fun experience each time, this kayak is perfect for those who love being out on the water. The 6 ft. Lifetime Wave Kayak is specifically designed for kids ages 5 and up, or up to 115 pounds. The wide stance provides a stable paddling platform to keep your child safely in the kayak. Its sloped back end and swim-up deck allows the rider to easily re-enter the kayak from the water. With scupper holes, multiple footrest positions, and great stability, the Wave is perfect for kids recreational kayaking.

Lifetime Wave™ Kayak - The 6 ft. youth Wave™ Kayak has a 115 lb. weight capacity. One black double-sided paddle is included. 5-year limited warranty.

Features:
  • Durable High-Density Polyethylene (HDPE) Construction
  • UV-Protected – Will Not Fade, Crack, or Split
  • Twin Fin Design Assists in Tracking Performance
  • Reverse Chine for Enhanced Stability
  • Molded Finger Handles on Each Side of the Kayak
  • Molded Paddle Cradle
  • Multiple Footrest Positions for Different-Size Paddlers
  • Patented Swim-Up Deck Design to Assist Re-entry
  • Self-Bailing Scupper Holes Drain Cockpit Area of Water
  • Recommended for Ages 5 and Up with Adult Supervision

Specifications:
  • Hull Material: High-Density Polyethylene (HDPE)
  • Maximum Weight Capacity: 115 lb.
  • Length: 6 ft. (183 cm)
  • Width: 24 in. (61 cm)
  • Height: 9 in. (22,8 cm)
  • Weight: 18 lb. (8,6 kg)
  • Draft: 1.5 in. (3,81 cm)
  • Paddle Length: 72 in, (183 cm)
  • Paddle Material: Polypropylene Resin and Aircraft Grade Aluminum
  • Warranty: 5-Year Limited


PRICE
$159.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width24 in
Height9 in
Weight Capacity115 lbs
Weight18 lbs

Product Details

TypeSports Equipment
ColorPink
StyleKayak
MaterialHDPE
Description6' Pink Wave Youth Kayak with Paddle
Manufacturers Part Number90098
BrandLifetime

Warranty

Warranty5 yr