Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion Sports

Model # :WBB1144934

MPN #: UPGSET1

Champion Sports UPGSET1 Playground Ball Set, Multi-Size, Multi-Color, Nylon, 14/Set

Product Description
Multisize, multicolor ball set meets most playground needs. These durable balls can be kicked, thrown, hit, and more; you never have to worry about them ripping or tearing. Excellent for educational or game time play. Colorful kit offers high visibility for less lost equipment. Includes two 6" red, three 8 1/2" red, two 10" red, two 13" red, and one each 8 1/2" blue, green, orange, purple and yellow balls. 14 balls per set. Diameter: 6";8 1/2";10".

PRICE
$209.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleSports Ball
TypeSports Equipment
Package Quantity14
DescriptionPlayground Kick Ball Set
ColorMulti-colored
Manufacturers Part NumberUPGSET1
BrandChampion Sports