Global Industrial
Model # :WB615275
Lift Boom for Global Industrial Hand Operated Lift Trucks, 500lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
✓ Max 500 lb. weight capacity*
✓ Industrial-steel construction
✓ For Global Industrial Lift Trucks: 989051, 989052, and 989053
Connecting this Lift Boom to our Global Industrial Lightweight Hand-Operated Lift Truck allows users to easily approach and move hard-to-reach objects in warehouses and facilities that cannot be loaded or moved with lift truck forks. This attachment is compatible with our Global Industrial Lightweight Hand-Operated Lift Truck models: 989051, 989052, and 989053 and is intended for use in warehouses, distribution centers, and facilities with large storage spaces. The attachment features two holes on either side of the elongated arm of the boom where a lifting shackle (not included) can be secured to it.
✓ Industrial-steel construction
✓ For Global Industrial Lift Trucks: 989051, 989052, and 989053
Connecting this Lift Boom to our Global Industrial Lightweight Hand-Operated Lift Truck allows users to easily approach and move hard-to-reach objects in warehouses and facilities that cannot be loaded or moved with lift truck forks. This attachment is compatible with our Global Industrial Lightweight Hand-Operated Lift Truck models: 989051, 989052, and 989053 and is intended for use in warehouses, distribution centers, and facilities with large storage spaces. The attachment features two holes on either side of the elongated arm of the boom where a lifting shackle (not included) can be secured to it.
PRICE
$79.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 615275 |
| Type | Lift Boom |
| For Use With | Global Industrial models 989051, 989052, and 989053 |
| Material | Steel |
| Color | Blue |
| Brand | Global Industrial |