Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Multi-Clean

Model # :WBB2328736

MPN #: 902258

Multi-Clean® Bio-Power Enzyme Urine Odor Remover - Spice, Quart Bottle, 12 Bottles - 902258

Product Description
BIO-POWER Plus is a multi-purpose biological digester/odor counteractant. It contains a synergistic blend of microorganisms that release enzymes to consume a variety of organic debris including urine deposits, trap & drain grease, vomit, rotting garbage, milk and blood stains, septic waste and other similar odor causing debris. Breaks down and consumes urine stains and their resulting malodors. Will not harm carpeting. Use on all types of carpet where pet stains or urine odors are a problem. Well suited for use in hospitals, nursing homes, childcare centers, residential. Helps eliminate foul odors emanating from garbage cans, dumpsters, trash chutes, etc.

PRICE
$179.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/4 in
Width14-1/2 in
Weight28 lbs
Size32 oz

Product Details

Specific Gravity1
pH8
ColorWhite
For Use WithBathroom, Breakrooms, Kitchen, Daycares, Nursing Homes, Hospitals
VOC Content0
ScentSpice
Capacity32 oz
Size TypeQuart Bottle
Helps RemoveFood Stains, Urine Stains, Organic Grease
DescriptionBio-Power Enzyme Urine Odor Remover
Package Quantity12 Bottles
Manufacturers Part Number902258
Water SolubilityComplete
Dilution RatioRTU
BrandMulti-Clean