Concentrated formula removes tough outdoor dirt and grime without scrubbing, even through screens. Dries sparkling clean without wiping, no spots, or streaks. Attach to garden hose, spray, and rinse. Cleans 18 average size windows. No. WW32H/4: Size: 32 oz, Type: Hose Nozzle
Krud Kutter Window Wash, 32 oz. Hose End Spray Bottle - WW32H4 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.00 Sold in packages of 4 / $15.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Coverage | 18 Windows |
Product Details
| Scent | Mild |
| Applicable Materials | Glass |
| Size Type | 32 oz. Hose End Spray Bottle |
| Helps Remove | Dirt, Dust, Tree Sap, Bird Droppings |
| Package Quantity | 1 Bottle |
| Description | Window Wash |
| Manufacturers Part Number | WW32H4 |
| Brand | Krud Kutter |