Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M&W

Model # :WBB563930

MPN #: 13321

M&W Lifting Beam Bulk Container | 48" Spread - 4000 Lb. Capacity

Product Description
Lifting Beam Bulk Container / 48" Spread - 4000 Lb. Capacity

Features:

  • For use with an overhead lifting device and corner slings to lift tote boxes, baskets, or bags without a fork truck
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Individually proof loaded per OSHA requirements and shipped with certification paperwork
  • RFID tracking chip equipped.
PRICE
$2,599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4000 lbs
Weight150 lbs
Spread48 in
Dimension C4 in
Dimension A1 in
Head Room10 in
Dimension B3 in
Upper Bail4 x 5 in
Dimension D5 in
Dimension E67.9 in

Product Details

Assembly RequiredNo
ColorYellow
MaterialSteel
Manufacturers Part Number13321
BrandM&W