ShopTough Lifting Tool Bag, 70 lb. Capacity, 27"L x 11"W x 33"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Black Canvas Lifting Tool Bag: 33" x 27" x 11" This strong bag has a double velcro row of closure straps across the top inside of the bag to securely hold tools or other items when lifted with a crane or grab hook. Even in high winds, this bag will stay closed when properly secured. The 2" wide reflective webbing handles go underneath and back up around the bag. 2 D rings are sewn into the lifting straps for safe crane lifting or forklifting. Removeable, stiff, interior floor insert for bag is provided. Rated at 70 lbs. The bags are used on high job sites such as oil rigs, ships, wind energy towers, construction sites. Black with yellow reflective webbing and 2 D rings.
PRICE
$80.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 11 in |
| Height | 33 in |
| Weight Capacity | 70 lbs |
| Size | 27 x 11 x 33 |
Product Details
| Assembly Required | No |
| Type | Lifting Tool Bag |
| Color | Black |
| Lid | No |
| Material | Canvas |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 262411.BK |
| Brand | ShopTough |