Commercial FIBC Bulk Bag, Duffel Top & Spout Bottom, 35"L x 35"W x 50"H, 4000 lb. Cap
Write a Review
|
Questions & Answers (0)
Product Description
A single 35" x 35" x 50" coated duffel top bag with a flat/spout bottom. Reinforced construction for heavy load capacity. 4,000 lb. rating. 4 corner lift loops w/extra strength webbing, UVI rated, duffel top with ties. Coated bag offers the premium protection some factories need.
For use in construction, heavy rocks, metals, charcoal, minerals, aggregates and more.
For use in construction, heavy rocks, metals, charcoal, minerals, aggregates and more.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 35 in |
| Height | 50 in |
| Size (L x W x H) | 35 x 35 x 50 in |
| Weight Capacity | 4000 lbs |
Product Details
| Assembly Required | No |
| Type | FIBC Bulk Bag |
| Color | White |
| Fork Entry | 4-Way |
| Style | Duffel Top, Spout Bottom |
| Lid | No |
| Capacity | 43.1 ft³ |
| Material | Polypropylene |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | GL50CDS4K-1 |
| Bushel Capacity | 34.63 |
| Brand | ShopTough |