Fabric FIBC Bulk Bag, 36"L x 36"W x 55"H, 3300 lb. Capacity, White - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
FABRIC UPHOLSTERED FORKLIFT HOPPER BAG
Transport Dry Bulk Materials With Ease
Made using polyester webbing coated with polypropylene for extra strength. UV treated for long life. Easily folds when not in use for storage. Offers 3,300 lb. capacity Corners include lifting loops for easy fork lift attachment. Sold in packages of 5.
Transport Dry Bulk Materials With Ease
Made using polyester webbing coated with polypropylene for extra strength. UV treated for long life. Easily folds when not in use for storage. Offers 3,300 lb. capacity Corners include lifting loops for easy fork lift attachment. Sold in packages of 5.
PRICE
$344.75 Sold in packages of 5 / $68.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Height | 55 in |
| Size (L x W x H) | 36 x 36 x 55 in |
| Weight Capacity | 3300 lbs |
| Weight | 6 lbs |
Product Details
| Type | FIBC Bulk Bag |
| Color | White |
| Fork Entry | 4-Way |
| Style | Duffel Top, Spout Bottom |
| Lid | No |
| Capacity | 50 ft³ |
| Material | Polyester |
| Casters Included | No |
| Package Quantity | 5 |
| Manufacturers Part Number | FAB-H-55 |
| Bushel Capacity | 33.15 |
| Brand | Vestil |