Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Liftkar

Model # :WBB3779188

MPN #: 270905

LiftKar® Pro Universal Stair Climbing Truck, 794 lb. Capacity, Microcellular Wheels

Product Description
Uni - straight frame - accepts dolly option for 4-wheel support. Fold - upper handle angle can be adjusted. Best for copiers, safes, heavy motors or any short and heavy load which would require the user to pull the load back to a very low position. The adjustable angle position on the Fold model allows the user to stand upright when using the truck at a very low angle. Extended Fold - Same advantages as Fold but with an extra 7" in height and fold-out wheel carriage.

Features:
  • Innovative edge-of-step braking system - automatically applies brake when wheels are at edge of step. Helps prevent loss of load control caused by accidental rolling down steps
  • Brake can be shut off for use on level ground - prevents unwanted braking when moving over ground with an uneven surface
  • Two operating modes: single step (ascend or descend button must be pressed after each step - ideal for maximum control), or continuous climb
  • 24 V quick-change battery pack - sealed maintenance-free battery
  • Battery, charger and 137" x 2" cargo belt included
  • 21" W x 7.25" D noseplate
  • Two climbing speeds: 6 steps/min. or 10 steps/min
  • Average number of steps with fully charged battery:440 lbs. of cargo - 220 steps, 550 lbs. of cargo - 190 steps, 725 lbs. of cargo - 120 steps.
  • Maximum stair height 8.25"
  • 1 year warranty on parts against defects in materials and workmanship.
  • 6 month warranty on battery


PRICE
$9,499.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth19 in
Height63-1/2 in
Weight Capacity794 lbs
Weight140 lbs
Wheel Diameter2-Microcellular (10") in
Noseplate Width21 in
Noseplate Depth7-1/4 in

Product Details

Battery Type24 V
Assembly RequiredNo
TypeStair Climbing
ColorSilver
Country of OriginAustria
Manufacturers Part Number270905
Handle StyleContinuous
Batteries24V
BrandLiftkar

Warranty

Warranty1 Year on Parts, 6 Months on Battery