PrestoLifts® PowerStak® Fully Powered Stacker, 62" Lift, 21" Fork Over, 2600 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
AC Controller with CAN Bus system. The Presto PowerStak® line of high performance, fully powered stackers offers significant performance advantages over manual stackers without a notable price premium. PowerStak Stackers provide flexibility and versatility. Whether used as a dedicated stacker, a combination stacker/work positioner, or as a transporter, these machines are designed with ergonomic features that help improve worker productivity.
PRICE
$11,649.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66 in |
| Width | 32 in |
| Height | 78 in |
| Lowered Height | 3-1/2 in |
| Raised Height | 62 in |
| Weight Capacity | 2600 lbs |
| Weight | 1080 lbs |
| Fork Length | 42 in |
| Fork Width | 6 in |
| Front Wheel Diameter | 10 in |
| Distance Across Forks | 20-1/2 |
| Load Center | 24 in |
Product Details
| Assembly Required | No |
| Charger | 115V / 1PH |
| Mast Style | Fixed |
| Operation | Battery Operated |
| Lift Motor | 1 KW |
| Manufacturers Part Number | PPS2600-62NFO-21 |
| Brand | Presto |
| Battery Type | 12 V AGM / 75 Ah |
| Wheel Material | Polyurethane |
| Type | Powered Adjustable Straddle |
| Color | Black/Orange |
| Number of Batteries | 2 |
Warranty
| Warranty | 1 Year |