Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Presto

Model # :WB241495

MPN #: C62A-15LC

PrestoLifts™ Battery Powered Lift Counter Balance Stacker C62A-15LC 62"H

Product Description
PrestoLifts™ BATTERY OPERATED COUNTER BALANCED STACKER LIFT TRUCK

A logical alternative to a conventional Stacker whose extended legs interfere with work surfaces or racks. Perfect for feeding machinery or lifting to mezzanines, as there is no outriggers or straddle legs to get in the way. 12 volt battery powered hydraulic lift offers lift speed of 5" per second. Integral 10 amp automatic tapering battery charger, battery status gauge and quick-disconnect battery cables (no tools required). Mitered forks adjust 6-1/2" to 20" O.D. between the wheels and lower to 1" above floor. Rolls easily on 5" diameter wheels and includes safety floor lock. 80"H overall. Includes necessary counterweight required to achieve lift capacity.

PRICE
$10,799.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41 in
Width27 in
Height80 in
Lowered Height1 in
Raised Height62 in
Weight Capacity1000 lbs
Weight1450 lbs
Distance Across Forks6-1/2 to 20
Fork Length30 in
Fork Width3 in
Front Wheel Diameter5 in
Load Center15 in

Product Details

Assembly RequiredNo
ColorOrange
Wheel TypePhenolic
Voltage12 V
Charger10 Amp
Lift Time5" per Second
MaterialSteel
OperationBattery Operated
Manufacturers Part NumberC62A-15LC
BrandPresto