PrestoLifts™ Lift Stik Narrow Mast Lift Truck PLS48-450 445 Lb. Cap.
|
Questions & Answers (0)
Product Description
PrestoLifts™ Lift Stik™ OFFICE & LAB LIFT TRUCK
Narrow Mast Design and Short Wheelbase Provides Optimal Visibility & Maneuverability!
The PrestoLifts™ Lift Stik Truck is the most versatile lifter and transporter on the market. Sleek, attractive and user-friendly machine is ideal for use in test and measurement stations, office supply rooms, electronic assembly areas and computer server rooms. Continuous lifting chain provides smooth starts-stops and precise load positioning with zero drift. Enclosed aluminum mast and sealed motor cover offer a clean design, allowing it to be used in laboratories and offices with no risk of hydraulic fluid leaks. Oversized ergonomic "sponge-grip" handle provides operator comfort. Two speed pressure sensitive lift control is conveniently mounted on the handle and features a coiled cord for remote operation. Durable powder coated steel frame and fixed steel forks with a ½" thick removable UHMW polyethylene platform are designed for years of service. Battery status indicator and onboard 115V quick-charge battery charger included. Office lift truck rolls smoothly on non-marring gray rubber wheels (2 swivel steer wheels with brakes and swivel locks for straight line movement; 2 swivel load wheels). Limited 2 Year Warranty.
Narrow Mast Design and Short Wheelbase Provides Optimal Visibility & Maneuverability!
The PrestoLifts™ Lift Stik Truck is the most versatile lifter and transporter on the market. Sleek, attractive and user-friendly machine is ideal for use in test and measurement stations, office supply rooms, electronic assembly areas and computer server rooms. Continuous lifting chain provides smooth starts-stops and precise load positioning with zero drift. Enclosed aluminum mast and sealed motor cover offer a clean design, allowing it to be used in laboratories and offices with no risk of hydraulic fluid leaks. Oversized ergonomic "sponge-grip" handle provides operator comfort. Two speed pressure sensitive lift control is conveniently mounted on the handle and features a coiled cord for remote operation. Durable powder coated steel frame and fixed steel forks with a ½" thick removable UHMW polyethylene platform are designed for years of service. Battery status indicator and onboard 115V quick-charge battery charger included. Office lift truck rolls smoothly on non-marring gray rubber wheels (2 swivel steer wheels with brakes and swivel locks for straight line movement; 2 swivel load wheels). Limited 2 Year Warranty.
PRICE
$10,149.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 22 in |
| Height | 63 in |
| Lowered Height | 4-1/8 in |
| Raised Height | 52 in |
| Weight Capacity | 445 lbs |
| Weight | 142 lbs |
| Platform Width | 22 in |
| Fork Length | 22-7/16 in |
| Fork Width | 2 in |
| Platform Length | 23-1/2 in |
| Load Center | 11 in |
Product Details
| Battery Type | 24 V DC |
| Assembly Required | No |
| Type | Battery Powered |
| Color | Gray |
| Wheel Type | Non-Marking Rubber - 5" Swivel-Lock Steer w/Brakes & 3" Rigid Load |
| Voltage | 115V AC Battery Charger V |
| Lift Time | 22 Seconds |
| Material | Aluminum & Steel |
| Manufacturers Part Number | PLS48-450 |
| Brand | Presto |