Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Holland

Model # :WBB2273264

MPN #: H2070X450

Light Duty Reinforced Water Activated Kraft Tape 2-3/4" x 450' Tan - Pkg Qty 10

Product Description
Light duty reinforced water activated tape is recommended for boxes approximately up to 20 lbs. Reinforced water activated tape features fiberglass reinforcement for added strength and durability. Water activated tape bonds to corrugated even in dusty or dirty conditions. Reinforced tape seals boxes with one piece of tape. Water Activated Adhesive bonds to corrugated even in dusty or dirty conditions. Reinforced tape seals boxes with one piece of tape. Holland Manufacturing developed Green Wave in response to the global demand for more environmentally responsible carton sealing tape. Green Wave is a reinforced water activated tape made with more environmentally friendly materials and an energy conserving process. All raw material in Green Wave are non-petroleum based.

Paper: Repulpable, recyclable and biodegradable. Reinforcement: Fiberglass - Machine and cross machine direction. Adhesive: New and improved super-stick 500 formula. Repulpable, recyclable and biodegradable. Laminate: Exclusive "green" Eco-Friendly laminate. Fully recyclable, repulpable and biodegradable.

Features:
  • Permanent Carton Closure
  • Pilfer proof for security
  • Durability and Strength
  • Environmentally friendly
  • Closure appearance


PRICE
$150.00  Sold in packages of 10 / $15.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
150.00
Buy 2 pkgs
142.50Save $7.50 (5%)
Buy 3+ pkgs
137.50Save $12.50 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length150 yd
Width2-3/4 in
Up To Box Weight20 lbs
Thickness6 mil
Tensile Strength40-45 lb/in

Product Details

TypeWater Activated Paper Tape
ColorTan
SeriesH20
Application Temperature Range60 - 100° F °F
Tape DutyLight
MaterialFiberglass Reinforced Kraft Paper
DescriptionEconomy Reinforced Kraft Tape
Package Quantity10
Manufacturers Part NumberH2070X450
BrandHolland