Global Industrial
Model # :WB308508
Global Industrial™ Light Duty Rigid Plate Caster 3" Rubber Wheel 150 Lb. Capacity
|
Questions & Answers (0)
Product Description
LIGHT DUTY CASTER
Use when an economical caster is desired. Hardened steel balls roll in a large raceway.
Use when an economical caster is desired. Hardened steel balls roll in a large raceway.
PRICE
$7.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 3-7/8 in |
| Weight Capacity | 150 lbs |
| Wheel Diameter | 3 in |
| Plate Size | 5-1/8 x 2-1/4 in |
| Bolt Spacing | 1-3/16 x 4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Brake Type | No Brake Included |
| Caster Type | Rigid |
| Manufacturers Part Number | 308508 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |