Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136076

MPN #: BLD1

Ingersoll Rand® Light Duty Spring Balancers, 2.2 lb. Capacity, Black

Product Description
These balancers are ruggedly built of die cast aluminum for strength and reduced weight. They feature easy-to-use controls that allow for accurate spring adjustment.

Features:
  • Rugged construction, cast aluminum body
  • Stainless-steel cable
    Nylon cable option available for the 2.2 lb (1 kg) capacity model; order BLD1/P for this option
  • Adjustable capacity
  • Adjustable stroke limiting device
  • Cable guide in anti-friction material
  • Upper suspension shackle included on balancer for ease of installation


PRICE
$80.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth2-1/4 in
Height10-1/4 in
Weight Capacity2.2 lbs

Product Details

Assembly RequiredYes
MaterialAluminum, Stainless Steel
ColorRed
Manufacturers Part NumberBLD1
BrandIngersoll Rand