Treston Tool Balancer, 8-3/4"W x 3-3/8"D, 10 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 5–10 lb tool balancer is ideal for suspending medium-weight hand tools used in assembly, inspection, and production environments. Its spring mechanism offsets the weight of the tool so it can be moved smoothly while remaining suspended within reach. The rugged steel construction and reinforced hanging bracket ensure dependable performance in demanding industrial settings. A galvanized steel cable provides strong, reliable tool support, while adjustable spring tension allows fine tuning for different tool weights. By keeping tools elevated and organized, the balancer improves ergonomics, increases efficiency, and helps maintain a clean, safe workstation. Easily clips to Treston light/balancer rails.
PRICE
$819.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/4 in |
| Depth | 3-3/8 in |
| Weight Capacity | 10 lbs |
Product Details
| Type | Tool Balancer |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 14-9600002 |
| Brand | Treston |