Treston Tool Balancer, 8-3/4"W x 3-3/8"D, 23 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
This heavy-duty tool balancer is designed for tools weighing between 16 and 23 lbs. The spring balancing system supports the tool's weight, allowing operators to move it freely while keeping it suspended above the workstation. Rugged steel construction and a reinforced hanging bracket provide reliable performance in demanding industrial environments. The balancer typically includes a durable steel cable, adjustable tension mechanism, and safety tool clip for secure attachment. By suspending heavier tools, it helps reduce fatigue, improve control, and prevent damage caused by dropping or dragging tools across the work surface. Easily clips to Treston light/balancer rails.
PRICE
$1,129.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/4 in |
| Depth | 3-3/8 in |
| Weight Capacity | 23 lbs |
Product Details
| Type | Tool Balancer |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 14-9600004 |
| Brand | Treston |