Keystone Fabrics Light Filtering Cordless Cellular Shade, 30" Wide x 48" Drop, Fossil
Write a Review
|
Questions & Answers (0)
Product Description
Keystone Fabrics Cordless Bottom Up Interior Cellular Shades provide privacy while insulating against heat loss in the winter and heat gain in the summer. The spun lace fabric is available in blackout and light filtering. All shades are white on the outward-facing side for a uniform appearance. Our Cordless Cellular Shade feature color matched headrails, an easy install system, and cordless bottom-up operation. Available in multiple sizes and colors, these shades will be the perfect addition to your office, kitchen, warehouse or any other interior windows.
PRICE
$63.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 30 in |
| Height | 48 in |
| Weight | 1-3/5 lbs |
Product Details
| Color | Fossil |
| Series | Light Filtering Cordless Cellular |
| Mounting Location | Mount To Wall or Ceiling |
| Material | Spun Lace Fabric, Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 3000.48.5LF |
| Light Blockage | 99 |
| Brand | Keystone Fabrics |
Warranty
| Warranty | 3 Year Limited |