Are you not enjoying your outdoor living space because it is too hot? Are you paying a ton on air conditioning bills? If so, Keystone Fabrics Roller Shades are the perfect solution for you. By rolling these shades down prior to the sun heating up your window or patio, you can dramatically reduce the heat build up on your porch, sunroom or inside your home. Start enjoying your outdoor living space again, while watching your cooling costs go down. In addition to cooling your living space, these shades also reduce unwanted glare and protect against UV exposure. These shades are made with premium PVC fabric for exterior use. A oil-rubbed bronze valance encloses and protects the shade when not in use. They are operated with a pole and crank system, offering a safer option for use around children and pets. Keystone Fabric's "easy install system" will allow you to quickly install these shades. An installation template is included along with our bungee tie down system that allows the shades to flex during mild wind conditions.
Keystone Fabrics Premium Outdoor Sun Shade, Cordless, 120"W x 96"H, Maui
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$335.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 120 in |
| Height | 96 in |
Product Details
| Mounting Location | Universal Brackets (Included), Mount To Wall Or Ceiling |
| Material | PVC |
| Color | Maui |
| Series | Titanium Plus |
| Manufacturers Part Number | R2034 |
| Light Blockage | 0.72 |
| Brand | Keystone Fabrics |
Warranty
| Warranty | 2 Years On Hardware, 5 Years On Fabric |