- Economical protection for light to medium duty applications
- Excellent resistance to chemicals, fats, oils and grease
- Easy to clean
- Convenient individual packaging
- Two sizes available
- Die cut for consistent sizing
- Individually Packaged; 1,000 Per Case
PIP Light Weight Embossed Polyethylene Apron, 46" X 28"
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$279.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 28 in |
Product Details
| Type | Disposable Apron |
| Material | Polyethylene |
| Package Quantity | 1000 |
| Description | Lightweight Embossed Polyethylene Apron |
| Color | Clear |
| Brand | PIP |